This product requires certification to purchase.

1/4 - 1/2 in. Seal RPTFE Valve Repair Kit

Apollo Valves

83 Series 1/4 - 1/2 in. Seal RPTFE Valve Repair Kit

  • Fast #
  • Part #A83A00301
  • Item #4605522
  • Manufacturer Part #83A00301
3.1 out of 5 Customer Rating
Brand image
Apollo Valves

83 Series 1/4 - 1/2 in. Seal RPTFE Valve Repair Kit

  • Fast #
  • Part #A83A00301
  • Item #4605522
  • Manufacturer Part #83A00301
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • TheApolloCarbonSteel3PieceBallValveServiceKitisacomprehensivesolutionformaintainingpeakvalveperformance.Insideeachkit,you'llfindcriticalcomponentsincludingseats,stempackingcraftedfromRPTFEforreliablesealing,astembearingmadefromArlon1330forsmoothoperation,andabodysealalsocomposedofRPTFE.
  • Ensurethelongevityandefficiencyofyourvalveswiththisindispensablerepairkit.
  • Requires Certification

Specifications

Brand Model Compatibility:
83A, 83B, 86A and 86B Series
Collection:
83 Series
FM Approved:
No
Material:
Plastic
Material Type:
RPTFE
NSF Certified:
No
Origin:
Domestic
Product Type:
Seal Kit
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
UPC:
670750124655
Valve Size:
1/4 in - 1/2 in