This product requires certification to purchase.

1/2 in. Carbon Steel Full Port NPT x Socket Weld 1500# Ball Valve

Apollo Valves

83A-100 Series 1/2 in. Carbon Steel Full Port NPT x Socket Weld 1500# Ball Valve

  • Fast #
  • Part #A83A14363
  • Item #4459988
  • Manufacturer Part #83A14363
5 out of 5 Customer Rating
Brand image
Apollo Valves

83A-100 Series 1/2 in. Carbon Steel Full Port NPT x Socket Weld 1500# Ball Valve

  • Fast #
  • Part #A83A14363
  • Item #4459988
  • Manufacturer Part #83A14363
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Stainless steel trim and hardware
  • Swing-out center section
  • Pressure balanced solid ball
  • Compression controlled RPTFE gaskets
  • Anti-blowout one piece bottom entry stem
  • Two-position locking
  • Adjustable multi-piece PTFE "V" style packing
  • Cast bosses on the center-section and end caps for bleed and drain ports
  • Vacuum services to 29" of Hg
  • 150 psi saturated steam
  • Requires Certification
Dimensions & Measurements
End Connection 1
FPT
End Connection 2
Socket Weld
End Connections
FPT x Socket Weld
Length
3-17/25 in
Pressure Class
1500#
Valve Size
1/2 in
Weight
2.3 lb
Characteristics & Features
Collection
83A-100 Series
Handle Material
Stainless Steel
Material
Carbon Steel, Stainless Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Material
Carbon Steel
Valve Body Style
3 piece
Valve Disc Material
Stainless Steel
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
Multi-Seal
Valve Stem
Bottom-Loaded/Blowout-Proof
Valve Type
Ball Valve
Electrical & Operational Information
Pressure - High
150, 1500
Warranty & Product Information
ASME
ASME B1.20.1
ASTM
ASTM A-216 WCB, ASTM A-276 Grade 316SS, ASTM A-351 Grade CF8M
BAA Compliant
No
FM Approved
No
IAPMO Listed
No
ISO
ISO 5211
MSS
MSS SP-110, MSS SP-25
NSF Certified
No
Origin
Domestic
Recommended Valve Application
Steam, HVAC, Compressed Air, Vacuum
UL Listed
No
UPC
670750152290