3/4 in. Carbon Steel Full Port NPT x Socket Weld 1500# Ball Valve
83A-100 Series 3/4 in. Carbon Steel Full Port NPT x Socket Weld 1500# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Stainless steel trim and hardware
- Swing-out center section
- Pressure balanced solid ball
- Compression controlled RPTFE gaskets
- Anti-blowout one piece bottom entry stem
- Two-position locking
- Adjustable multi-piece PTFE "V" style packing
- Cast bosses on the center-section and end caps for bleed and drain ports
- Vacuum services to 29" of Hg
- 150 psi saturated steam
Specifications
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM A-216 WCB, ASTM A-276 Grade 316SS, ASTM A-351 Grade CF8M
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- 83A-100 Series
- End Connection 1:
- FPT
- End Connection 2:
- Socket Weld
- End Connections:
- FPT x Socket Weld
- FM Approved:
- No
- Handle Material:
- Stainless Steel
- IAPMO Listed:
- No
- ISO:
- ISO 5211
- Length:
- 3-17/25 in
- MSS:
- MSS SP-110, MSS SP-25
- Material:
- Carbon Steel, Stainless Steel
- Maximum Temperature:
- 460
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 150, 1500
- Pressure Class:
- 1500#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Steam, HVAC, Compressed Air, Vacuum
- UL Listed:
- No
- UPC:
- 670750150999
- Valve Body Material:
- Carbon Steel
- Valve Body Style:
- 3 piece
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Multi-Seal
- Valve Size:
- 3/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 3.6 lb