This product requires certification to purchase.

2 in. Carbon Steel Full Port NPT 1500# Ball Valve

Apollo Valves

83A-140 Series 2 in. Carbon Steel Full Port NPT 1500# Ball Valve

  • Fast #
  • Part #A83A14801
  • Item #3155952
  • Manufacturer Part #83A14801
3.7 out of 5 Customer Rating
Brand image
Apollo Valves

83A-140 Series 2 in. Carbon Steel Full Port NPT 1500# Ball Valve

  • Fast #
  • Part #A83A14801
  • Item #3155952
  • Manufacturer Part #83A14801
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 77
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Stainless steel trim and hardware
  • Swing-out center section
  • Pressure balanced solid ball
  • Compression controlled RPTFE gaskets
  • Anti-blowout one piece bottom entry stem
  • Two-position locking
  • Adjustable multi-piece PTFE "V" style packing
  • Cast bosses on the center-section and end caps for bleed and drain ports
  • Vacuum services to 29" of Hg
  • Requires Certification

Specifications

ASME:
ASME B1.20.1
ASTM:
ASTM A-216 Grade WCB, ASTM A-276
Clean Bagged:
No
Collection:
83A-140 Series
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
FM Approved:
No
Handle Material:
Stainless Steel
IAPMO Listed:
No
ISO:
ISO 5211
Length:
5-43/50 in
MSS:
MSP SP-110, MSS SP-25
Material:
Carbon Steel
NSF Certified:
No
Origin:
Domestic
Pressure Class:
1500#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Steam, HVAC, Compressed Air
UL Listed:
No
UPC:
670750059780
Valve Body Style:
3 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
Multi-Seal
Valve Size:
2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
24.4 lb
Width:
4-14/25 in