1/2 in. Carbon Steel Full Port Socket Weld 1500# Ball Valve
83A-240 Series 1/2 in. Carbon Steel Full Port Socket Weld 1500# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 227-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Stainless steel trim and hardware
- Swing-out center section
- Pressure balanced solid ball
- Compression controlled RPTFE gaskets
- Anti-blowout one piece bottom entry stem
- Two-position locking
- Adjustable multi-piece PTFE "V" style packing
- Cast bosses on the center-section and end caps for bleed and drain ports
- Vacuum services to 29" of Hg
Specifications
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM A-216 Grade WCB, ASTM A-276, ASTM A-351 CF8M
- Clean Bagged:
- No
- Collection:
- 83A-240 Series
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Handle Material:
- Stainless Steel
- IAPMO Listed:
- No
- ISO:
- ISO 5211
- Length:
- 2-4/5 in
- MSS:
- MSP SP-110, MSS SP-25
- Material:
- Carbon Steel
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure Class:
- 1500#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Steam, HVAC, Compressed Air
- UL Listed:
- No
- UPC:
- 670750060519
- Valve Body Style:
- 3 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Multi-Seal
- Valve Size:
- 1/2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 2.3 lb
- Width:
- 2-1/50 in