This product requires certification to purchase.

1-1/2 in. Carbon Steel Full Port NPT 600# Ball Valve

Apollo Valves

83B-100 Series 1-1/2 in. Carbon Steel Full Port NPT 600# Ball Valve

  • Fast #
  • Part #A86B10701
  • Item #4459962
  • Manufacturer Part #86B10701
3.6 out of 5 Customer Rating
Brand image
Apollo Valves

83B-100 Series 1-1/2 in. Carbon Steel Full Port NPT 600# Ball Valve

  • Fast #
  • Part #A86B10701
  • Item #4459962
  • Manufacturer Part #86B10701
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Stainless steel trim and hardware
  • Swing-out center section
  • Pressure balanced solid ball
  • Compression controlled spiral wound gaskets
  • Anti-blowout one piece bottom entry stem
  • Statically grounded ball, stem, and body
  • Two-position locking
  • Adjustable multi-piece PTFE "V" style packing
  • Cast bosses on the center-section and end caps for bleed and drain ports
  • Requires Certification
  • Lead Law Compliant


Specifications

ASME:
ASME B1.20.1
ASTM:
ASTM A-351, ASTM A-276, ASTM A-564.17
Collection:
83B-100 Series
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
FM Approved:
No
IAPMO Listed:
No
ISO:
ISO 5211
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
4-49/50
Material:
Carbon Steel
NSF Certified:
No
Pressure - Maximum:
600 psi
Pressure Class:
600#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Gas, Water
UL Listed:
No
UPC:
670750089121
Valve Body Style:
3 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
Multi-Seal
Valve Size:
1-1/2 in
Valve Type:
Ball Valve