This product requires certification to purchase.

1 in. Carbon Steel Full Port NPT 600# Ball Valve

Apollo Valves

83B-100 Series 1 in. Carbon Steel Full Port NPT 600# Ball Valve

  • Fast #
  • Part #A83B14501
  • Item #4459996
  • Manufacturer Part #83B14501
4.3 out of 5 Customer Rating
Brand image
Apollo Valves

83B-100 Series 1 in. Carbon Steel Full Port NPT 600# Ball Valve

  • Fast #
  • Part #A83B14501
  • Item #4459996
  • Manufacturer Part #83B14501
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4 Case: 8
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • 3-piece construction with enclosed fasteners
  • Two-position locking
  • Full port
  • Adjustable multi-piece PTFE “V” style packing
  • Stainless steel trim & hardware
  • Fully machined ISO 5211 mounting
  • Cast bosses on the center-section and end caps for bleed & drain ports
  • Swing-out center section
  • Pressure balanced solid ball
  • Compression controlled spiral wound gaskets
  • Requires Certification

Specifications

API:
API 607
ASME:
ASME B1.20.1, ASME B16.34, ASME Class 600
ASTM:
ASTM A-193 Grade B8, ASTM A-193 Grade B8M3, ASTM A-194 Grade 8, ASTM A-216 WCB, ASTM A-276 Grade 316SS, ASTM A-351 Grade CF8M, ASTM A-564
Collection:
83B-100 Series
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
No
Handle Material:
Stainless Steel
IAPMO Listed:
No
ISO:
ISO 5211
Length:
4-19/100 in
MSS:
MSS SP-25
Material:
Carbon Steel
NSF Certified:
No
Origin:
Domestic
Pressure - High:
250
Pressure Class:
250#, 600#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Steam, HVAC, Compressed Air, Vacuum
UL Listed:
No
UPC:
670750060601
Valve Body Material:
Carbon Steel
Valve Body Style:
3 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
Multi-Seal
Valve Size:
1 in
Valve Stem:
Bottom-loaded/Blowout-proof
Valve Type:
Ball Valve
Weight:
5.7 lb