1 in. Carbon Steel Full Port NPT x Socket Weld 600# Ball Valve
83B-100 Series 1 in. Carbon Steel Full Port NPT x Socket Weld 600# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Adjustable multi-piece PTFE “V” style packing
- Stainless steel trim & hardware
- Fully machined ISO 5211 mounting
- Cast bosses on the center-section and end caps for bleed & drain ports
- Fire safe to API 607 (requires -24 suffix)
- Swing-out center section
- Pressure balanced solid ball
- Compression controlled spiral wound gaskets
- Anti-blowout one piece bottom entry stem
- Statically grounded ball, stem, & body
Specifications
- API:
- API 607, API 608
- ASME:
- ASME B1.20.1, ASME B16.34
- ASTM:
- ASTM A-193 Grade B8, ASTM A-193 Grade B8M3, ASTM A-194 Grade 8, ASTM A-216 WCB, ASTM A-276-316
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- 83B-100 Series
- End Connection 1:
- NPT
- End Connection 2:
- Socket Weld
- End Connections:
- NPT x Socket Weld
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- 300 Stainless Steel
- IAPMO Listed:
- No
- ISO:
- ISO 10497-5:2004, ISO 5211
- Length:
- 4-1/5
- MA Approved:
- No
- MSS:
- MSS SP-25
- Material:
- Carbon Steel
- NSF Certified:
- No
- Pressure - High:
- 250
- Pressure Class:
- 600#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Industrial, Steam
- UL Listed:
- No
- UPC:
- 670750090646
- Valve Body Style:
- 3 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Multi-Seal
- Valve Size:
- 1 in
- Valve Stem:
- Bottom-loaded/Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 5.7
- Width:
- 2-17/25
- cUPC Certified:
- No