This product requires certification to purchase.

1-1/2 in. Carbon Steel Full Port NPT 600# Ball Valve

Apollo Valves

83B-140 Series 1-1/2 in. Carbon Steel Full Port NPT 600# Ball Valve

  • Fast #
  • Part #A83B14724
  • Item #3155961
  • Manufacturer Part #83B14724
3.7 out of 5 Customer Rating
Brand image
Apollo Valves

83B-140 Series 1-1/2 in. Carbon Steel Full Port NPT 600# Ball Valve

  • Fast #
  • Part #A83B14724
  • Item #3155961
  • Manufacturer Part #83B14724
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 3-piece construction w/ enclosed fasteners
  • Stainless Steel trim & hardware
  • Swing-out center section
  • Pressure balanced solid ball
  • Compression controlled spiral wound gaskets
  • Anti-blowout one piece bottom entry stem
  • Statically grounded ball, stem, & body
  • Two-position locking
  • Adjustable multi-piece ISO 5211 mounting
  • Cast bosses on the center-section and end caps for bleed & drain ports
  • Requires Certification

Specifications

ASME:
ASME B1.20.1, ASME B16.34 Class 600
ASTM:
ASTM A-193, ASTM A-194, ASTM A-216 Grade WCB, ASTM A-276, ASTM A-351 CF8M
Clean Bagged:
No
Collection:
83B-140 Series
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
FM Approved:
No
Handle Material:
Stainless Steel
IAPMO Listed:
No
ISO:
ISO 5211
Length:
4-49/50 in
MSS:
MSS SP-25
Material:
Carbon Steel
NSF Certified:
No
Origin:
Domestic
Pressure Class:
600#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Steam, HVAC, Compressed Air
UL Listed:
No
UPC:
670750088605
Valve Body Style:
3 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
Graphite
Valve Size:
1-1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
14.4 lb
Width:
2-67/100 in