2 in. Carbon Steel Full Port NPT 600# Ball Valve
83B-140 Series 2 in. Carbon Steel Full Port NPT 600# Ball Valve
Product Details
Product Details
- 3-piece construction w/ enclosed fasteners
- Stainless Steel trim & hardware
- Swing-out center section
- Pressure balanced solid ball
- Compression controlled spiral wound gaskets
- Anti-blowout one piece bottom entry stem
- Statically grounded ball, stem, & body
- Two-position locking
- Adjustable multi-piece ISO 5211 mounting
- Cast bosses on the center-section and end caps for bleed & drain ports
Specifications
- ASME:
- ASME B1.20.1, ASME B16.34 Class 600
- ASTM:
- ASTM A-193, ASTM A-194, ASTM A-216 Grade WCB, ASTM A-276, ASTM A-351 CF8M
- Clean Bagged:
- No
- Collection:
- 83B-140 Series
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Handle Material:
- Stainless Steel
- IAPMO Listed:
- No
- ISO:
- ISO 5211
- Length:
- 5-43/50
- MSS:
- MSS SP-25
- Material:
- Carbon Steel
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure Class:
- 600#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Steam, HVAC, Compressed Air
- UL Listed:
- No
- UPC:
- 670750060700
- Valve Body Style:
- 3 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Graphite
- Valve Size:
- 2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 24.4
- Width:
- 3-21/25