This product requires certification to purchase.

1/4 in. CF8M Stainless Steel Full Port Socket Weld 600# Ball Valve

Apollo Valves

83B-200 Series 1/4 in. CF8M Stainless Steel Full Port Socket Weld 600# Ball Valve

  • Fast #
  • Part #A86B20101
  • Item #4517590
  • Manufacturer Part #86B20101
4.8 out of 5 Customer Rating
Brand image
Apollo Valves

83B-200 Series 1/4 in. CF8M Stainless Steel Full Port Socket Weld 600# Ball Valve

  • Fast #
  • Part #A86B20101
  • Item #4517590
  • Manufacturer Part #86B20101
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The86B-200StainlessSteel3PieceFullPortBallValveintegratessuperiordurabilityandfunctionality.Itsthree-piececonstructionwithenclosedfasteners,coupledwiththefullportandswing-outcentersection,allowsforeffectivefluidflow.Thisvalveshowcasesanarrayofsecurity-focusedfeaturessuchasapressure-balancedsolidball,anti-blowoutone-piecebottomentrystem,andcompression-controlledspiralwoundgaskets.
  • 3-piececonstructionw/enclosedfasteners
  • fullport
  • stainlesssteeltrim&hardware
  • swing-outcentersection
  • pressurebalancedsolidball
  • compressioncontrolledspiralwoundgaskets
  • anti-blowoutonepiecebottomentrystem
  • staticallygroundedball,stem,&body
  • two-positionlocking;adjustablemulti-piecePTFE“V”stylepacking;fullymachinedISO5211mounting;castbossesonthecenter-sectionandendcapsforbleed&drainports;firesafetoAPI607(requires-24suffix);vacuumserviceto29inofHg.;CEMarking,1-1/4”andlarger(add“-CE”suffix);250psisaturatedsteam;CGA3.16-M88(2014)
  • Requires Certification
  • Lead Law Compliant


Specifications

ASME:
ASME B16.34, ASME B16.11
ASTM:
ASTM A-351, ASTM A-276, ASTM A-564, ASTM A-193, ASTM A-194
Collection:
83B-200 Series
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Handle Material:
Stainless Steel
IAPMO Listed:
No
ISO:
ISO 5211
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-4/5 in
Material:
Stainless Steel
Material Type:
CF8M
NSF Certified:
No
Origin:
Domestic
Pressure - Maximum:
250 psi
Pressure Class:
600#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Compressed Air, Natural Gas
UL Listed:
No
UPC:
670750176920
Valve Body Style:
3 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
1/4 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve