This product requires certification to purchase.

2 in. Carbon Steel Full Port Socket Weld 600# Ball Valve

Apollo Valves

83B-200 Series 2 in. Carbon Steel Full Port Socket Weld 600# Ball Valve

  • Fast #
  • Part #A83B24824
  • Item #4459807
  • Manufacturer Part #83B24824
4.4 out of 5 Customer Rating
Brand image
Apollo Valves

83B-200 Series 2 in. Carbon Steel Full Port Socket Weld 600# Ball Valve

  • Fast #
  • Part #A83B24824
  • Item #4459807
  • Manufacturer Part #83B24824
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Stainless steel trim and hardware
  • Swing-out center section
  • Pressure balanced solid ball
  • Compression controlled spiral wound gaskets
  • Anti-blowout one piece bottom entry stem
  • Statically grounded ball, stem & body
  • Two-position locking
  • Adjustable multi-piece PTFE "V" style packing
  • Cast bosses on the center-section and end caps for bleed and drain ports
  • 3-piece construction with enclosed fasteners
  • Requires Certification

Specifications

API:
API 607, API 608
ASME:
ASME B16.11, ASME B16.34, ASME B16.34 Class 600
ASTM:
ASTM A-193 Grade B8, ASTM A-193 Grade B8M3, ASTM A-194 Grade 8, ASTM A-216 Grade WCB, ASTM A-276 Type 316
Collection:
83B-200 Series
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Handle Material:
Stainless Steel
IAPMO Listed:
No
ISO:
ISO 10497-5:2004, ISO 5211
Length:
5-43/50 in
MSS:
MSS SP-110
Material:
Carbon Steel
Material Type:
300, A216-WCB
Maximum Temperature:
600
NSF Certified:
No
Origin:
Domestic
Pressure - High:
250
Pressure Class:
250#, 600#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Steam, HVAC, Compressed Air
UL Listed:
No
UPC:
670750060755
Valve Body Material:
Carbon Steel
Valve Body Style:
3 piece
Valve Bonnet Type:
Welded
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
Multi-Seal
Valve Size:
2 in
Valve Stem:
Bottom-loaded/Blowout-proof
Valve Type:
Ball Valve
Weight:
24.4 lb
Width:
4-14/25 in