This product requires certification to purchase.

3/4 in. Stainless Steel Full Port Socket Weld 600# Ball Valve

Apollo Valves

83B-200 Series 3/4 in. Stainless Steel Full Port Socket Weld 600# Ball Valve

  • Fast #
  • Part #A86B20401
  • Item #4239498
  • Manufacturer Part #86B20401
3.6 out of 5 Customer Rating
Brand image
Apollo Valves

83B-200 Series 3/4 in. Stainless Steel Full Port Socket Weld 600# Ball Valve

  • Fast #
  • Part #A86B20401
  • Item #4239498
  • Manufacturer Part #86B20401
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Stainless steel trim and hardware
  • Swing-out center section
  • Pressure balanced solid ball
  • Compression controlled spiral wound gaskets
  • Anti-blowout one piece bottom entry stem
  • Statically grounded ball, stem, and body
  • Two-position locking
  • Adjustable multi-piece PTFE "V" style packing
  • Cast bosses on the center-section and end caps for bleed and drain ports
  • Requires Certification
  • Lead Law Compliant


Specifications

API:
API 608
ASME:
ASME B16.11, ASME B16.34
ASTM:
ASTM A-193, ASTM A-194, ASTM A-216 Grade WCB, ASTM A-276, ASTM A-351 CF8M
Clean Bagged:
No
Collection:
83B-200 Series
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Handle Material:
Stainless Steel
IAPMO Listed:
No
ISO:
ISO 5211
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3-17/25 in
Material:
Stainless Steel
Material Type:
CF8M
NSF Certified:
No
Origin:
Domestic
Pressure Class:
600#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Compressed Air, Natural Gas
UL Listed:
No
UPC:
670750089176
Valve Body Style:
3 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
Multi-Seal
Valve Size:
3/4 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
4 lb
Width:
2-2/5 in