This product requires certification to purchase.

2 in. Carbon Steel Full Port Socket Weld 600# Ball Valve

Apollo Valves

83B-240 Series 2 in. Carbon Steel Full Port Socket Weld 600# Ball Valve

  • Fast #
  • Part #A83B24801
  • Item #4459775
  • Manufacturer Part #83B24801
5 out of 5 Customer Rating
Brand image
Apollo Valves

83B-240 Series 2 in. Carbon Steel Full Port Socket Weld 600# Ball Valve

  • Fast #
  • Part #A83B24801
  • Item #4459775
  • Manufacturer Part #83B24801
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Stainless steel trim and hardware
  • Swing-out center section
  • Pressure balanced solid ball
  • Compression controlled spiral wound gaskets
  • Statically grounded ball, stem, and body
  • Two-position locking
  • Adjustable multi-piece PTFE "V" style packing
  • Cast bosses on the center-section and end caps for bleed and drain ports
  • Requires Certification
Dimensions & Measurements
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connections
Socket Weld
Length
5-43/50 in
Pressure Class
600#
Valve Size
2 in
Weight
24.4 lb
Width
4-14/25 in
Characteristics & Features
Clean Bagged
No
Collection
83B-240 Series
Handle Material
Stainless Steel
Material
Carbon Steel
Material Type
Carbon Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Style
3 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
Multi-Seal
Valve Stem
Blowout-Proof
Valve Type
Ball Valve
Electrical & Operational Information
Maximum Temperature
500
Warranty & Product Information
API
API 608
ASME
ASME B16.11, ASME B16.34 Class 600
ASTM
ASTM A-216 Grade WCB, ASTM A-276, ASTM A-351 CF8M
FM Approved
No
IAPMO Listed
No
ISO
ISO 5211
MSS
MSP SP-110, MSS SP-25
NSF Certified
No
Origin
Domestic
Recommended Valve Application
Steam, HVAC, Compressed Air
UL Listed
No
UPC
670750060748