2 in. Carbon Steel Full Port Socket Weld 1000# Ball Valve
83R-240 Series 2 in. Carbon Steel Full Port Socket Weld 1000# Ball Valve
Product Details
Product Details
- Multi-piece packing set
- ISO 5211 mounting pad
- Blowout proof stem design
- Inline repairable
- Adjustable packing gland
- Investment cast components
- RPTFE seats and seals
- Full port configuration
- Federal specification: WW-V-35C, type: II, composition: CS, style: 1
- MSS SP-110; ball valves, threaded, socket-welding, solder joint, grooved and flared ends
Specifications
- ASTM:
- ASTM A-216 WCB, ASTM A-276-316
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- 83R-240 Series
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- Zinc Plated Steel
- IAPMO Listed:
- No
- ISO:
- ISO 5211
- Length:
- 6-3/100 in
- MA Approved:
- No
- MSS:
- MSS SP-110
- Material:
- Carbon Steel, Stainless Steel
- NSF Certified:
- No
- Pressure - High:
- 150
- Pressure Class:
- 1000#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Industrial, Steam
- UL Listed:
- No
- UPC:
- 670750253850
- Valve Body Style:
- 3 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- cUPC Certified:
- No