1-1/2 Stainless Steel 1000# Threaded 3 Piece Full Port BV
86 Series 1-1/2 Stainless Steel 1000# Threaded 3 Piece Full Port BV
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Multi-piece packing set
- ISO 5211 mounting pad
- Blow-out proof stem design
- In-line repairable
- Adjustable packing gland
- Investment cast components
- RPTFE seats and seals
- Full port configuration
- Federal specification: WW-V-35C, type: II, composition: CS, style: 1
- MSS SP-110; ball valves, threaded, socket-welding, solder joint, grooved and flared ends
Specifications
- Clean Bagged:
- No
- Collection:
- 86 Series
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Material:
- Stainless Steel
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 250
- Pressure Class:
- 1000#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Steam, HVAC, Compressed Air, Vacuum
- UL Listed:
- No
- UPC:
- 670750253065
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- 3 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Size:
- 1-1/2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 7.54