2 in Stainless Steel Full Port Socket Weld Ball Valve
86 Series 2 in Stainless Steel Full Port Socket Weld Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM A-351 CF8M
- Collection:
- 86 Series
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- NSF Certified:
- No
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Compressed Air, Natural Gas
- UL Listed:
- No
- UPC:
- 670750238444
- Valve Port Opening:
- Full Port
- Valve Size:
- 2 in
- Valve Type:
- Ball Valve