1/4 in. CF8M Stainless Steel Full Port Socket Weld 1500# Ball Valve
86A-200 Series 1/4 in. CF8M Stainless Steel Full Port Socket Weld 1500# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Swing-out center section
- Pressure balanced solid ball
- Stainless steel trim and hardware
- Adjustable multi-piece PTFE "V" style packing
- Statically grounded ball, stem, and body
- Two-position locking
- Anti-blowout one piece bottom entry stem
- Compression controlled spiral wound gaskets
- Cast bosses on the center-section and end caps for bleed and drain ports
-
Lead Law Compliant
Specifications
- ASME:
- ASME B16.11
- ASTM:
- ASTM A-351, ASTM A-276
- Collection:
- 86A-200 Series
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- IAPMO Listed -:
- No
- ISO:
- ISO 5211
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-4/5 in
- MSS:
- MSS SP-110
- Material:
- Stainless Steel
- Material Type:
- CF8M
- NSF Certified:
- No
- Pressure - High:
- 1500
- Pressure Class:
- 1500#
- Recommended Valve Application:
- Gas, Water
- UL Listed:
- No
- Valve Body Style:
- 3 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Multi-Seal
- Valve Size:
- 1/4 in
- Valve Type:
- Ball Valve