1/2 in. CF8M Stainless Steel Full Port Butt Weld 1500# Ball Valve
86A-600 Series 1/2 in. CF8M Stainless Steel Full Port Butt Weld 1500# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
Lead Law Compliant
Specifications
- ASME:
- ASME B16.25
- ASTM:
- ASTM A-216, ASTM A-351, ASTM A-276
- Collection:
- 86A-600 Series
- End Connection 1:
- Butt Weld
- End Connection 2:
- Butt Weld
- End Connections:
- Butt Weld
- FM Approved:
- No
- IAPMO Listed:
- No
- ISO:
- ISO 5211
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- MSS:
- MSS SP-110, MSS SP-25
- Material:
- Stainless Steel
- Material Type:
- CF8M
- NSF Certified:
- No
- Pressure - Maximum:
- 150 psig
- Pressure Class:
- 1500#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Gas, Water
- UL Listed:
- No
- UPC:
- 670750619984
- Valve Body Style:
- 3 piece
- Valve Operator:
- Round Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Multi-Seal
- Valve Size:
- 1/2 in
- Valve Type:
- Ball Valve