1/2 in. CF8M Stainless Steel Full Port NPT x Socket Weld 600# Ball Valve
86B-100 Series 1/2 in. CF8M Stainless Steel Full Port NPT x Socket Weld 600# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 3-piece construction with enclosed fasteners
- Full port
- Stainless steel trim & hardware
- Swing-out center section
- Pressure balanced solid ball
- Compression controlled RPTFE gaskets
- Anti-blowout one piece bottom entry stem
- Two-position locking
- Fully machined ISO 5211 mounting
- Cast bosses on the center-section and end caps for bleed & drain ports
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- API:
- API 607, API 608
- ASME:
- ASME B1.20.1, ASME B16.3, ASME B16.34, ASME Class 600
- ASTM:
- ASTM A-193 Grade B8, ASTM A-193 Grade B8M3, ASTM A-194 Grade 8, ASTM A-276 Grade 316SS, ASTM A-351 CF3M, ASTM A-351 CF8M
- Collection:
- 86B-100 Series
- End Connection 1:
- FPT
- End Connection 2:
- Socket Weld
- End Connections:
- FPT x Socket Weld
- FM Approved:
- No
- Handle Material:
- Stainless Steel
- IAPMO Listed:
- No
- ISO:
- ISO 10497:2010, ISO 5211
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 2-4/5 in
- Material:
- Stainless Steel, Plastic
- Material Type:
- 18-8, 300, CF8M, PTFE
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 250
- Pressure - Maximum:
- 250 psi
- Pressure Class:
- 600#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Compressed Air, Natural Gas
- UL Listed:
- No
- UPC:
- 670750153952
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- 3 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1/2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 2.3 lb