This product requires certification to purchase.

1 in. CF8M Stainless Steel NPT 600# Ball Valve

Apollo Valves

86B-100 Series 1 in. CF8M Stainless Steel NPT 600# Ball Valve

  • Fast #
  • Part #A86B10524
  • Item #3155911
  • Manufacturer Part #86B10524
4.2 out of 5 Customer Rating
Brand image
Apollo Valves

86B-100 Series 1 in. CF8M Stainless Steel NPT 600# Ball Valve

  • Fast #
  • Part #A86B10524
  • Item #3155911
  • Manufacturer Part #86B10524
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • The 86B-100 Stainless Steel 3 Piece Full Port Ball Valve excels in both durability and functionality with its robust 3-piece construction with enclosed fasteners. The full port design alongside the swing-out center section allows for efficient fluid flow. Safety and reliability are prioritized with features such as pressure balanced solid ball, anti-blowout one-piece bottom entry stem, and compression controlled spiral wound gaskets.
  • 3-piece construction w/ enclosed fasteners
  • Full port
  • Stainless steel trim & hardware
  • Swing-out center section
  • Pressure balanced solid ball
  • Compression controlled spiral wound gaskets
  • Anti-blowout one piece bottom entry stem
  • Statically grounded ball, stem, & body
  • Two-position locking;Adjustable multi-piece PTFE “V” style packing;Fully machined ISO5211 mounting;Cast bosses on the center-section and end caps for bleed & drain ports;Fire safe to API607 (requires -24 suffix);Vacuum service to 29 in of Hg.;CE Marking, 1-1/4” and larger (add “-CE” suffix);250 psi saturated steam;CGA 3.16-M88(2014)
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Dimensions & Measurements
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Pressure Class
600#
Pressure - Maximum
600 psi
Valve Size
1 in
Characteristics & Features
Collection
86B-100 Series
Material
Stainless Steel
Material Type
CF8M
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Style
3 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Type
Ball Valve
Warranty & Product Information
ASTM
ASTM A-351 CF8M
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
NSF Certified
No
Origin
Domestic
Recommended Valve Application
Compressed Air, Natural Gas
UL Listed
No
UPC
670750060625