This product requires certification to purchase.

2 in. Stainless Steel Full Port NPT 600# Ball Valve

Apollo Valves

86B-100 Series 2 in. Stainless Steel Full Port NPT 600# Ball Valve

  • Fast #
  • Part #A86B1082477
  • Item #7300131
  • Manufacturer Part #86B1082477
3.2 out of 5 Customer Rating
Brand image
Apollo Valves

86B-100 Series 2 in. Stainless Steel Full Port NPT 600# Ball Valve

  • Fast #
  • Part #A86B1082477
  • Item #7300131
  • Manufacturer Part #86B1082477
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • 3-piece construction w/ enclosed fasteners
  • Full port
  • Stainless steel trim & hardware
  • Swing-out center section
  • Pressure balanced solid ball
  • Compression controlled spiral wound gaskets
  • Requires Certification

Specifications

ANSI:
No
API:
API 607, API 608
ASME:
ASME B16.34, ASME B1.20.1, ASME 600
ASSE Standards:
No
ASTM:
ASTM A-351, ASTM A-276
AWWA:
No
CSA Certified:
No
Clean Bagged:
No
Collection:
86B-100 Series
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
FM Approved:
No
Handle Material:
Stainless Steel
Height:
4-37/50
IAPMO Listed:
No
ISO:
ISO 5211
Length:
5-43/50
MA Approved:
No
MSS:
MSS SP-110
Material:
Stainless Steel
Material Type:
CF8M
Maximum Temperature:
550
Minimum Temperature:
-20
NSF:
No
NSF Certified:
No
Origin:
Domestic
Pressure - Maximum:
1500 psi
Pressure Class:
600#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Potable Water, Steam
Temperature Range:
-20 to 600 Deg F
UL Listed:
No
UPC:
670750365775
Valve Body Material:
Stainless Steel
Valve Body Style:
3 piece
Valve Disc Material:
Stainless Steel
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
MPTFE
Valve Size:
2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
24
Width:
4-14/25
cUPC Certified:
No