This product requires certification to purchase.

3/4 in. CF8M Stainless Steel NPT x Socket Weld 600# Ball Valve

Apollo Valves

86B-100 Series 3/4 in. CF8M Stainless Steel NPT x Socket Weld 600# Ball Valve

  • Fast #
  • Part #A86B1042463
  • Item #4459750
  • Manufacturer Part #86B1042463
4.1 out of 5 Customer Rating
Brand image
Apollo Valves

86B-100 Series 3/4 in. CF8M Stainless Steel NPT x Socket Weld 600# Ball Valve

  • Fast #
  • Part #A86B1042463
  • Item #4459750
  • Manufacturer Part #86B1042463
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Stainless steel trim and hardware
  • Swing-out center section
  • Pressure balanced solid ball
  • Compression controlled spiral wound gaskets
  • Anti-blowout one piece bottom entry stem
  • Statically grounded ball, stem, and body
  • Two-position locking
  • Adjustable multi-piece PTFE "V" style packing
  • Cast bosses on the center-section and end caps for bleed and drain ports
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASTM:
ASTM A-351 CF8M
Collection:
86B-100 Series
End Connection 1:
NPT
End Connection 2:
Socket Weld
End Connections:
NPT x Socket Weld
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Stainless Steel
Material Type:
CF8M
NSF Certified:
No
Origin:
Domestic
Pressure Class:
600#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Compressed Air, Natural Gas
UL Listed:
No
UPC:
670750154201
Valve Body Style:
3 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Size:
3/4 in