1/2 in. CF8M Stainless Steel Full Port Socket Weld 600# Ball Valve
86B-200 Series 1/2 in. CF8M Stainless Steel Full Port Socket Weld 600# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Swing-out center section
- Pressure balanced solid ball
- Stainless steel trim and hardware
- Adjustable mutli-piece PTFE "V" style packing
- Statically grounded ball, stem & body
- Two-position locking
- Anti-blowout one piece bottom entry stem
- Compression controlled spiral wound gaskets
- Cast bosses on the center-section and end caps for bleed & drain ports
Specifications
- ASME:
- ASME B16.34, ASME B16.11
- ASTM:
- ASTM A-351 Grade CF8M, ASTM A-276-316SS, ASTM A-564 17-4PH, ASTM A-193 Grade B8M3, ASTM A-194 Grade 8
- BAA Compliant:
- No
- Collection:
- 86B-200 Series
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Handle Material:
- Stainless Steel
- IAPMO Listed -:
- No
- ISO:
- ISO 5211
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 2-4/5 in
- Material:
- Stainless Steel
- Material Type:
- CF8M
- NSF Certified:
- No
- Number of Pieces:
- 3 Piece
- Origin:
- Domestic
- Pressure - Maximum:
- 250 psi
- Pressure Class:
- 600#
- Recommended Valve Application:
- Compressed Air, Natural Gas
- UL Listed:
- No
- Valve Body Style:
- 3 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1/2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve