This product requires certification to purchase.

1/2 in. Stainless Steel Full Port Socket Weld 600# 3 piece Ball Valve with Multi-seal Seat and Vented Ball

Apollo Valves

86B-200 Series 1/2 in. Stainless Steel Full Port Socket Weld 600# 3 piece Ball Valve with Multi-seal Seat and Vented Ball

  • Fast #
  • Part #A86B20314
  • Item #4517508
  • Manufacturer Part #86B20314
3.7 out of 5 Customer Rating
Brand image
Apollo Valves

86B-200 Series 1/2 in. Stainless Steel Full Port Socket Weld 600# 3 piece Ball Valve with Multi-seal Seat and Vented Ball

  • Fast #
  • Part #A86B20314
  • Item #4517508
  • Manufacturer Part #86B20314
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 3-piece construction with enclosed fasteners
  • Full port
  • Stainless steel trim & hardware
  • Swing-out center section
  • Pressure balanced solid ball
  • Compression controlled RPTFE gaskets
  • Anti-blowout one piece bottom entry stem
  • Two-position locking
  • Fully machined ISO 5211 mounting
  • Cast bosses on the center-section and end caps for bleed & drain ports
  • Requires Certification
  • Lead Law Compliant


Specifications

API:
API 608
ASME:
ASME B16.11, ASME B16.34, ASME Class 600
ASTM:
ASTM A-193 Grade B8, ASTM A-193 Grade B8M3, ASTM A-194 Grade 8, ASTM A-276 Grade 316SS, ASTM A-351 CF3M, ASTM A-351 CF8M
Clean Bagged:
No
Collection:
86B-200 Series
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Handle Material:
Stainless Steel
IAPMO Listed:
No
ISO:
ISO 5211
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-4/5 in
Material:
Stainless Steel
Material Type:
18-8, 300, CF8M
NSF Certified:
No
Origin:
Domestic
Pressure - High:
250
Pressure Class:
600#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Compressed Air, Natural Gas
UL Listed:
No
UPC:
670750595219
Valve Body Material:
Stainless Steel
Valve Body Style:
3 piece
Valve Disc Material:
Stainless Steel
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
Multi-Seal
Valve Size:
1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
2.3 lb
Width:
2-1/50 in