3/4 in. CF8M Stainless Steel Full Port Socket Weld 600# Ball Valve
86B-200 Series 3/4 in. CF8M Stainless Steel Full Port Socket Weld 600# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Stainless steel trim and hardware
- Swing-out center section
- Pressure balanced solid ball
- Compression controlled spiral wound gaskets
- Anti-blowout one piece bottom entry stem
- Statically grounded ball, stem & body
- Two-position locking
- Adjustable mutli-piece PTFE "V" style packing
- Cast bosses on the center-section and end caps for bleed & drain ports
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASME:
- ASME B16.34, ASME Class 600
- ASTM:
- ASTM A-351 CF8M
- Clean Bagged:
- No
- Collection:
- 86B-200 Series
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Handle Material:
- Stainless Steel
- IAPMO Listed:
- No
- ISO:
- ISO 5211
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 3-17/25
- Material Type:
- CF8M
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 250 psig
- Pressure Class:
- 600#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Water
- UL Listed:
- No
- UPC:
- 670750089183
- Valve Body Style:
- 3 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Multi-Seal
- Valve Size:
- 3/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve