This product requires certification to purchase.

3/4 in. Stainless Steel Full Port Socket Weld 600# 3 piece Ball Valve with Multi-seal Seat

Apollo Valves

86B-200 Series 3/4 in. Stainless Steel Full Port Socket Weld 600# 3 piece Ball Valve with Multi-seal Seat

  • Fast #
  • Part #A86B20421
  • Item #4605628
  • Manufacturer Part #86B20421
4.8 out of 5 Customer Rating
Brand image
Apollo Valves

86B-200 Series 3/4 in. Stainless Steel Full Port Socket Weld 600# 3 piece Ball Valve with Multi-seal Seat

  • Fast #
  • Part #A86B20421
  • Item #4605628
  • Manufacturer Part #86B20421
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 3-piece construction with enclosed fasteners
  • Full port
  • Stainless steel trim & hardware
  • Swing-out center section
  • Pressure balanced solid ball
  • Compression controlled RPTFE gaskets
  • Anti-blowout one piece bottom entry stem
  • Two-position locking
  • Fully machined ISO 5211 mounting
  • Cast bosses on the center-section and end caps for bleed & drain ports
  • Requires Certification
Dimensions & Measurements
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connections
Socket Weld
Length
3-17/25 in
Pressure Class
600#
Valve Size
3/4 in
Weight
4 lb
Width
2-2/5 in
Characteristics & Features
Clean Bagged
No
Collection
86B-200 Series
Handle Material
Stainless Steel
Material
Stainless Steel
Material Type
18-8, 300, CF8M
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Material
Stainless Steel
Valve Body Style
3 piece
Valve Disc Material
Stainless Steel
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
Multi-Seal
Valve Stem
Blowout-Proof
Valve Type
Ball Valve
Electrical & Operational Information
Pressure - High
250
Warranty & Product Information
API
API 608
ASME
ASME B16.11, ASME B16.34, ASME Class 600
ASTM
ASTM A-193 Grade B8, ASTM A-193 Grade B8M3, ASTM A-194 Grade 8, ASTM A-276 Grade 316SS, ASTM A-351 CF3M, ASTM A-351 CF8M
FM Approved
No
IAPMO Listed
No
ISO
ISO 5211
NSF Certified
No
Origin
Domestic
Recommended Valve Application
Compressed Air, Natural Gas
UL Listed
No
UPC
670750151033