This product requires certification to purchase.

1-1/2 in. CF8M Stainless Steel Threaded 1000# Ball Valve

Apollo Valves

86R-100 Series 1-1/2 in. CF8M Stainless Steel Threaded 1000# Ball Valve

  • Fast #
  • Part #A86R10701
  • Item #1392197
  • Manufacturer Part #86R10701
5 out of 5 Customer Rating
Brand image
Apollo Valves

86R-100 Series 1-1/2 in. CF8M Stainless Steel Threaded 1000# Ball Valve

  • Fast #
  • Part #A86R10701
  • Item #1392197
  • Manufacturer Part #86R10701
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 290
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Full Port.
  • 1000 psig WOG.
  • Cold non-shock.
  • 150 psig saturated steam.
  • Vacuum service to 29" Hg.
  • Meet Fed. Spec.
  • WW-V-35C, Type II, composition SS, style 1.
  • Blow-out-proof stem design.
  • In-line repairable.
  • Adjustable packing gland.
  • Requires Certification

Specifications

Collection:
86R-100 Series
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Material:
Stainless Steel
Material Type:
CF8M
NSF Certified:
No
Origin:
Domestic
Pressure Class:
1000#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Steam, HVAC, Compressed Air, Vacuum
UL Listed:
No
UPC:
670750249204
Valve Body Style:
3 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Size:
1-1/2 in