3 in. CF8M Stainless Steel Full Port Threaded 800# Ball Valve
86R-100 Series 3 in. CF8M Stainless Steel Full Port Threaded 800# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Multi-piece packing set
- In-line repairable
- Adjustable packing gland
- Investment cast components
- Reinforced seats and seal
- Made in USA
Specifications
- ASTM:
- ASTM A-276, ASTM A-351
- Collection:
- 86R-100 Series
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Handle Material:
- Stainless Steel
- IAPMO Listed:
- No
- ISO:
- ISO 5211
- Length:
- 8 in
- MSS:
- MSS SP-110
- Material Type:
- CF8M
- NSF Certified:
- No
- Pressure - High:
- 800
- Pressure Class:
- 800#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Gas, Liquid
- UL Listed:
- No
- UPC:
- 670750410437
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- 3 piece
- Valve Bonnet Type:
- Welded
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 3 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve