3 in. CF8M Stainless Steel Socket Weld 1000# Ball Valve
86R-200 Series 3 in. CF8M Stainless Steel Socket Weld 1000# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Multi-piece packing set
- Blow out proof stem
- Inline repairable
- Adjustable packing gland
- Investment cast components
- Reinforced seats and seals
- Full port configuration
- ISO 5211 mounting pad
Specifications
- ASME:
- ASME B16.11
- ASTM:
- ASTM A-351 CF8M
- Collection:
- 86R-200 Series
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- Handle Material:
- Stainless Steel
- ISO:
- ISO 5211
- Length:
- 8
- MSS:
- MSS SP-110
- Material:
- Stainless Steel, Plastic
- Material Type:
- 18-8, 304, 316, CF8M, RPTFE
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 150, 800
- Pressure Class:
- 1000#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Steam, HVAC, Compressed Air, Potable Water
- UL Listed:
- No
- UPC:
- 670750410482
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- 3 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 3 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 40.36