This product requires certification to purchase.

2-1/2 in. CF8M Stainless Steel Flanged 150# Ball Valve

Apollo Valves

87A-100 Series 2-1/2 in. CF8M Stainless Steel Flanged 150# Ball Valve

  • Fast #
  • Part #A87A10901
  • Item #1281860
  • Manufacturer Part #87A10901
5 out of 5 Customer Rating
Brand image
Apollo Valves

87A-100 Series 2-1/2 in. CF8M Stainless Steel Flanged 150# Ball Valve

  • Fast #
  • Part #A87A10901
  • Item #1281860
  • Manufacturer Part #87A10901
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 27
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Application industrial
  • Lead-Free
  • Made in USA
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI Z21.22
ASTM:
ASTM A-193-B8 Class 1, ASTM A-276, ASTM A-351
Collection:
87A-100 Series
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Handle Material:
Stainless Steel
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
7-1/2 in
Material:
Stainless Steel
Material Type:
CF8M
NSF Certified:
No
Origin:
Domestic
Pressure Class:
150#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Compressed Air, Natural Gas
UL Listed:
No
UPC:
670750908972
Valve Body Material:
Stainless Steel
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
Reinforced PTFE
Valve Size:
2-1/2 in
Valve Type:
Ball Valve