This product requires certification to purchase.

8 in. CF8M Stainless Steel Standard Port Flanged 150# Ball Valve

Apollo Valves

87A-100 Series 8 in. CF8M Stainless Steel Standard Port Flanged 150# Ball Valve

  • Fast #
  • Part #A87A10EMG
  • Item #3386713
  • Manufacturer Part #87A10EMG
4.8 out of 5 Customer Rating
Brand image
Apollo Valves

87A-100 Series 8 in. CF8M Stainless Steel Standard Port Flanged 150# Ball Valve

  • Fast #
  • Part #A87A10EMG
  • Item #3386713
  • Manufacturer Part #87A10EMG
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ANSI:
ANSI 61-G
ASME:
ASME B31.1, ASME B31.3, ASME B31.8, ASME B16.10, ASME B16.33, ASME B16.34, ASME B16.38, ASME B16.5
ASTM:
ASTM A-351
AWWA:
AWWA A-351
Collection:
87A-100 Series
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
IAPMO Listed:
No
ISO:
ISO 5211
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
MSS:
MSS SP-25, MSS SP-61, MSS SP-72
Material:
Stainless Steel
Material Type:
CF8M
Maximum Temperature:
500
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
150 psi
Pressure Class:
150#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Gas, Liquid
UL Listed:
No
UPC:
670750312069
Valve Body Style:
Flanged
Valve Operator:
Gear Operator Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
RPTFE
Valve Size:
8 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve