1 in. Stainless Steel Full Port Flanged 150# Ball Valve
87A-200 Series 1 in. Stainless Steel Full Port Flanged 150# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 81-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Two Position Locking Device
- Chevron Style Adjustable Stem Seals
- ISO 5211 Mounting Pad Bolt Pattern
- Slot Vented Ball for Thermal Expansion
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ANSI:
- ANSI 61, ANSI 372
- API:
- API 607, API 608
- ASME:
- ASME B16.5, ASME B16.10, ASME B16.34, ASME B16.33, ASME B16.38, ASME B31.1, ASME B31.3, ASME B31.8
- ASSE Standards:
- No
- ASTM:
- ASTM A351 CF8M, ASTM A276 Type 316, ASTM A193 B8 Class 1
- AWWA:
- No
- CSA Certified:
- No
- Clean Bagged:
- No
- Collection:
- 87A-200 Series
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- Stainless Steel/Vinyl
- Height:
- 2-3/20 in
- IAPMO Listed:
- No
- ISO:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 5 in
- MA Approved:
- No
- MSS:
- MSS SP-25, MSS SP-61, MSS SP-72
- Material:
- Stainless Steel
- Material Type:
- CF8M
- Maximum Temperature:
- 600
- Minimum Temperature:
- -20
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 275 psi
- Pressure Class:
- 150#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Potable Water, Steam
- Temperature Range:
- -20 to 600 Deg F
- UL Listed:
- UL 125
- UPC:
- 670750912993
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- Flanged
- Valve Disc Material:
- 316 Stainless Steel
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- MPTFE
- Valve Size:
- 1 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 7 lb
- cUPC Certified:
- No