1-1/2 in. Carbon Steel Standard Port Flanged 150# Ball Valve
88A-100 Series 1-1/2 in. Carbon Steel Standard Port Flanged 150# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 81-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Two position locking device (valves 6 in. full port, 8 in. standard port and smaller)
- Chevron style adjustable stem seals
- Four point ISO 5211 mounting pad bolt pattern
- Slot vented ball for thermal expansion
- Rated up to 150 psig saturated steam: ASME class 150, 300, & 600 valves
- Anti-static grounded ball and stem
- Blow-out proof stem design
- Cast boss for bleed / drain port
- Vacuum service to 29 in. of Hg
- NACE MR0175-2000 compliance on all 87A/87B
Specifications
- API:
- API 608
- ASME:
- ASME B16.34, ASME Class 150
- ASTM:
- ASTM A-108 Type 1215, ASTM A-193 Grade B7, ASTM A-194 Grade 2H, ASTM A-216 Grade WCB, ASTM A-276, ASTM A-366
- Clean Bagged:
- No
- Collection:
- 88A-100 Series
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Handle Material:
- Steel
- IAPMO Listed:
- No
- ISO:
- ISO 5211
- Length:
- 6-1/2
- Material:
- Carbon Steel
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure Class:
- 150#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Compressed Air, Natural Gas
- UL Listed:
- No
- UPC:
- 670750410574
- Valve Body Style:
- Flanged
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 1-1/2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 9