This product requires certification to purchase.

3 in. Carbon Steel Standard Port Flanged 150# Ball Valve

Apollo Valves

88A-140 Series 3 in. Carbon Steel Standard Port Flanged 150# Ball Valve

  • Fast #
  • Part #A88A14001
  • Item #1281871
  • Manufacturer Part #88A14001
4.5 out of 5 Customer Rating
Brand image
Apollo Valves

88A-140 Series 3 in. Carbon Steel Standard Port Flanged 150# Ball Valve

  • Fast #
  • Part #A88A14001
  • Item #1281871
  • Manufacturer Part #88A14001
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 27
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Two position locking device
  • CHV style adjustable stem seals
  • Four point mounting pad bolt pattern
  • Slot vented ball for thermal expansion
  • Anti-static grounded ball and stem
  • Blow-out proof stem
  • Cast boss for bleed/drain port
  • Vacuum service to 29" of Hg
  • Requires Certification

Specifications

ANSI:
ANSI 61-8 Annex F, ANSI 61-8 Annex G
API:
API 608
ASME:
ASME B16.10, ASME B16.33, ASME B16.34, ASME B16.38, ASME B16.5, ASME B31.1, ASME B31.3, ASME B31.8
ASTM:
ASTM A-108 Type 1215, ASTM A-193, ASTM A-194, ASTM A-216 Grade WCB, ASTM A-366
Clean Bagged:
No
Collection:
88A-140 Series
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Handle Material:
Steel
IAPMO Listed:
No
ISO:
ISO 5211
Length:
8 in
MSS:
MSS SP-25, MSS SP-61, MSS SP-72
Material:
Carbon Steel
NSF:
NSF 372, NSF 61-8 Annex F, NSF 61-8 Annex G
NSF Certified:
Yes
Origin:
Domestic
Pressure Class:
150#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Compressed Air, Natural Gas
UL Listed:
UL 125
UPC:
670750909047
Valve Operator:
Lever Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
RPTFE
Valve Size:
3 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
34 lb