This product requires certification to purchase.

4 in. Carbon Steel Full Port Flanged 150# Ball Valve

Apollo Valves

88A-200 Series 4 in. Carbon Steel Full Port Flanged 150# Ball Valve

  • Fast #
  • Part #A88A24A01
  • Item #1281835
  • Manufacturer Part #88A24A01
4.5 out of 5 Customer Rating
Brand image
Apollo Valves

88A-200 Series 4 in. Carbon Steel Full Port Flanged 150# Ball Valve

  • Fast #
  • Part #A88A24A01
  • Item #1281835
  • Manufacturer Part #88A24A01
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 27
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Application industrial
  • Made in USA
  • Two position locking device
  • Chevron style adjustable stem seals
  • Anti-static grounded ball and stem
  • Blow-out proof stem design
  • Cast boss for bleed/drain port
  • Vacuum service to 29 inches of Hg
  • Rated up to 150 psi Saturated Steam: ASME Class 150, 300, & 600 Valves
  • NACE MR0175 (2000) compliance on all 88A/88B valves with stainless steel ball & stem
  • Requires Certification

Specifications

ANSI:
ANSI 61-G
API:
API 608
ASME:
ASME B16.10, ASME B16.33, ASME B16.34, ASME B16.38, ASME B16.5, ASME B31.1, ASME B31.3, ASME B31.8, ASME Class 150
ASTM:
ASTM A-193 Grade B7, ASTM A-108 Type 1215, ASTM A-194 Grade 2H, ASTM A-194 Grade 8l, ASTM A-216 WCB, ASTM A-351, ASTM A-366
CSA Certified:
CSA B16.38
Collection:
88A-200 Series
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Handle Material:
Steel
IAPMO Listed:
No
ISO:
ISO 5211
Length:
9
MSS:
MSS SP-25, MSS SP-61, MSS SP-72
Material:
Carbon Steel, Plastic, Stainless Steel
Material Type:
TFM
Maximum Temperature:
530
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
150
Pressure - Maximum:
250 psi
Pressure Class:
150#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Compressed Air, Natural Gas
UL Listed:
UL 125
UPC:
670750906206
Valve Body Material:
Carbon Steel
Valve Body Style:
Flanged
Valve Disc Material:
Stainless Steel
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
TFM 1700
Valve Size:
4 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
91