4 in. Carbon Steel Full Port Flanged 150# Ball Valve
88A-240 Series 4 in. Carbon Steel Full Port Flanged 150# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Two position locking device (valves 6" FP, 8" SP and smaller)
- CHV style adjustable stem seals
- Four Point ISO 5211 Mounting Pad Bolt Pattern
- Slot vented ball for thermal expansion
- Anti-static grounded ball and stem
- Blow-out Proof Stem Design
- Cast boss for bleed/drain port
- Vacuum service to 29 inches of Hg
Specifications
- ANSI:
- ANSI 61
- API:
- API 607
- ASME:
- ASME Class 150
- ASTM:
- ASTM A-108, ASTM A-193 B7, ASTM A-216, ASTM A-313, ASTM A-366
- Clean Bagged:
- No
- Collection:
- 88A-240 Series
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Handle Material:
- Steel
- IAPMO Listed:
- No
- ISO:
- ISO 10497:2010, ISO 10497-5-2004
- Length:
- 9 in
- Material:
- Carbon Steel, Stainless Steel
- Material Type:
- 316
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure Class:
- 150#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Compressed Air, Natural Gas
- UL Listed:
- No
- UPC:
- 670750913150
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 91 lb