This product requires certification to purchase.

1 in. Carbon Steel Full Port Flanged 300# Ball Valve

Apollo Valves

88A-900 Series 1 in. Carbon Steel Full Port Flanged 300# Ball Valve

  • Fast #
  • Part #A88A94501
  • Item #1281870
  • Manufacturer Part #88A94501
3.4 out of 5 Customer Rating
Brand image
Apollo Valves

88A-900 Series 1 in. Carbon Steel Full Port Flanged 300# Ball Valve

  • Fast #
  • Part #A88A94501
  • Item #1281870
  • Manufacturer Part #88A94501
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 108
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Two position locking device (valves"6FP & smaller, 8 in. SP & smaller)
  • CHV style adjustable stem seals
  • Four point ISO 5211 mounting pad bolt pattern
  • Slot vented ball for thermal expansion
  • Rated 150 psig saturated steam
  • Anti-static grounded ball and stem
  • Blow-out proof stem design
  • Cast boss for bleed / drain port
  • Vacuum service to 29 in. of Hg
  • NACE MR0175-2000 compliance on all 87A/87B
  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61
API:
API 608
ASME:
ASME B16.10, ASME B16.33, ASME B16.34, ASME B16.38, ASME B16.5, ASME B31.1, ASME B31.3, ASME B31.8
ASTM:
ASTM A-108 Type 1215, ASTM A-193 Grade B7, ASTM A-194 Grade 2H, ASTM A-216 Grade WCB, ASTM A-276, ASTM A-366
Clean Bagged:
No
Collection:
88A-900 Series
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Handle Material:
Steel
IAPMO Listed:
No
ISO:
ISO 5211
Length:
6-1/2 in
Material:
Carbon Steel
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - High:
150
Pressure Class:
300#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Gas, Water
UL Listed:
No
UPC:
670750906091
Valve Body Style:
Flanged
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
RPTFE
Valve Size:
1 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
10.5 lb