This product requires certification to purchase.

8 CS 150# Flanged Full Port BV Gear Operator

Apollo Valves

88A Series 8 CS 150# Flanged Full Port BV Gear Operator

  • Fast #
  • Part #A88A20EMG
  • Item #3387124
  • Manufacturer Part #88A20EMG
4.5 out of 5 Customer Rating
Brand image
Apollo Valves

88A Series 8 CS 150# Flanged Full Port BV Gear Operator

  • Fast #
  • Part #A88A20EMG
  • Item #3387124
  • Manufacturer Part #88A20EMG
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The 88A-200 Carbon Steel Class 150 Standard Port Ball Valve is a superior solution that ensures efficient fluid flow control. This product is fortified with numerous features like a two-position locking device and chevron style adjustable stem seals. With its blowout-proof stem design, anti-static grounded ball and stem, and a cast boss for bleed/drain port, this valve ensures top-tier performance and reliability.
  • Two Position Locking Device (Valves 6” Full Port, 8” Standard Port and smaller)
  • Chevron Style Adjustable Stem Seals
  • ISO 5211 Mounting Pad Bolt Pattern
  • Slot Vented Ball for Thermal Expansion
  • Rated up to 150 psi Saturated Steam: ASME Class 150, 300, & 600 Valves
  • Rated up to 250 psi Saturated Steam: ASME Class 300 Valves Require the -65 Option
  • ASME Class 600 Valves Require the -24-80 Options or -38 Option
  • Anti-static Grounded Ball and Stem
  • Blowout-Proof Stem Design; Cast Boss for Bleed / Drain Port; Vacuum Service to 29 inches of Hg; NACE MR0175 (2000) Compliance on all 88A/88B Valves with Stainless Steel Ball & Stem; NACE MR0103 (2003) Compliance on all 88A/88B Valves with Stainless Steel Ball & Stem
  • Requires Certification

Specifications

ASTM:
ASTM A-216 Grade WCB
Collection:
88A Series
Material:
Steel
NSF Certified:
No
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Compressed Air, Natural Gas
Type:
A88A20EMG
UL Listed:
No
UPC:
670750296512