This product requires certification to purchase.

1/2 in. Carbon Steel Full Port FNPT 2000# Ball Valve

This product has been replaced by

Apollo Valves Carbon Steel Full Port FNPT 2000# Ball Valve
Apollo Valves 1/2 in. Carbon Steel Full Port FNPT 2000# Ball Valve
Manufacturer Part #8910327A
Apollo Valves

89-100 Series 1/2 in. Carbon Steel Full Port FNPT 2000# Ball Valve

  • Fast #
  • Part #A8910301A
  • Item #4385665
  • Manufacturer Part #8910301A
4.4 out of 5 Customer Rating
Brand image

This product has been replaced by

Apollo Valves Carbon Steel Full Port FNPT 2000# Ball Valve
Apollo Valves 1/2 in. Carbon Steel Full Port FNPT 2000# Ball Valve
Manufacturer Part #8910327A
Apollo Valves

89-100 Series 1/2 in. Carbon Steel Full Port FNPT 2000# Ball Valve

  • Fast #
  • Part #A8910301A
  • Item #4385665
  • Manufacturer Part #8910301A
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Investment cast components
  • Mounting pad for easy actuator mounting
  • Blow out proof stem
  • Adjustable packing gland
  • Zinc phosphate corrosion protection
  • CSA CGA 3.16-M88 (requires “GS” suffix)
  • Meets NACE MR0175 (2000) & MR0103 (2003)
  • Fire safe to API 607 (requires -24 suffix)
  • Requires Certification

Specifications

API:
API 607
ASTM:
ASTM A-216 WCB, ASTM A-351 CF8M
Clean Bagged:
No
Collection:
89-100 Series
Color Finish Name:
Black
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
No
Handle Material:
Zinc Plated Steel
IAPMO Listed:
No
Length:
2-23/100 in
MSS:
MSS SP-110
Material:
Carbon Steel, Plastic
Material Type:
RPTFE
NSF Certified:
No
Origin:
Domestic
Pressure - High:
2000
Pressure Class:
2000#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Potable Water
UL Listed:
No
UPC:
670750160998
Valve Body Material:
Carbon Steel
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
RPTFE
Valve Size:
1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
0.63 lb