This product requires certification to purchase.

1 in. Carbon Steel Standard Port FNPT 2000# Ball Valve

Apollo Valves

89-140-A Series 1 in. Carbon Steel Standard Port FNPT 2000# Ball Valve

  • Fast #
  • Part #A89145A4A
  • Item #4459761
  • Manufacturer Part #89145A4A
3.3 out of 5 Customer Rating
Brand image
Apollo Valves

89-140-A Series 1 in. Carbon Steel Standard Port FNPT 2000# Ball Valve

  • Fast #
  • Part #A89145A4A
  • Item #4459761
  • Manufacturer Part #89145A4A
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Investment cast components
  • Reinforced seats
  • Mounting pad for easy actuator mounting
  • Blowout-proof stem design
  • Adjustable packing gland
  • Zinc phosphate corrosion protection
  • Fire safe to API 607 (requires -24 suffix)
  • CSA CGA 3.16-M88 (Requires “GS” suffix)
  • Meets NACE MR0175 (2000) & MR0103 (2003)
  • Requires Certification
Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connections
FPT
Length
3-17/50 in
Pressure Class
2000#
Valve Size
1 in
Weight
1.6 lb
Characteristics & Features
Clean Bagged
No
Collection
89-140-A Series
Handle Material
Zinc Plated Steel
Material
Carbon Steel, Plastic, Stainless Steel
Material Type
316, PTFE
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Style
2 piece
Valve Operator
Locking Lever Handle
Valve Port Opening
Standard Port
Valve Seat Material
RPTFE
Valve Stem
Blowout-Proof
Valve Type
Ball Valve
Electrical & Operational Information
Pressure - High
150
Warranty & Product Information
ASTM
ASTM A-108, ASTM A-216 WCB, ASTM A-276, ASTM A-351 CF8M
cUPC Certified
No
Fire Suppression System Rated
No
FM Approved
No
IAPMO Listed
No
MA Approved
No
MSS
MSS SP-110
NSF Certified
No
Origin
Domestic
Recommended Valve Application
HVAC, Vacuum, Steam
UL Listed
No
UPC
670750153594