This product requires certification to purchase.

2 in. Carbon Steel Standard Port FNPT 1500# Ball Valve

Apollo Valves

89-140 Series 2 in. Carbon Steel Standard Port FNPT 1500# Ball Valve

  • Fast #
  • Part #A89148A4
  • Item #530361
  • Manufacturer Part #89148A4
3.7 out of 5 Customer Rating
Brand image
Apollo Valves

89-140 Series 2 in. Carbon Steel Standard Port FNPT 1500# Ball Valve

  • Fast #
  • Part #A89148A4
  • Item #530361
  • Manufacturer Part #89148A4
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 162
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Certified to API standard 607, 4th edition, class 600 burn
  • Investment cast body
  • RPTFE seats and stuffing box ring
  • Mounting pad for easy actuator mounting
  • Blow-out-proof stem design
  • Adjustable packing gland
  • Nitride corrosion protection
  • Vacuum service to 29 inches of Hg
  • Federal specification: WW-V-35C, type: II, composition: CS, style: 3
  • Complies with MSS SP-110
  • Requires Certification

Specifications

ASTM:
ASTM A-108, ASTM A-216 WCB, ASTM A-276, ASTM A-351 CF8M
CSA Certified:
CSA CGA 3.16-M88
Clean Bagged:
No
Collection:
89-140 Series
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
No
Fire Suppression System Rated:
No
Handle Material:
Zinc Plated Steel
IAPMO Listed:
No
Length:
5-43/100 in
MA Approved:
No
MSS:
MSS SP-110
Material:
Carbon Steel, Plastic, Stainless Steel
Material Type:
316, PTFE
NSF Certified:
No
Origin:
Domestic
Pressure - High:
150
Pressure Class:
1500#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
HVAC, Vacuum, Steam
UL Listed:
No
UPC:
670750786082
Valve Body Style:
2 piece
Valve Operator:
Locking Lever Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
RPTFE
Valve Size:
2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
6.1 lb
cUPC Certified:
No