This product requires certification to purchase.

1 Standard Port CS Threaded Actuator Ready Graph BV

Apollo Valves

89 Series 1 Standard Port CS Threaded Actuator Ready Graph BV

  • Fast #
  • Part #A89AR524
  • Item #4392817
  • Manufacturer Part #89AR524
4.1 out of 5 Customer Rating
Brand image
Apollo Valves

89 Series 1 Standard Port CS Threaded Actuator Ready Graph BV

  • Fast #
  • Part #A89AR524
  • Item #4392817
  • Manufacturer Part #89AR524
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • The Apollo Valves 89-AR Series is a threaded, two-piece, standard port carbon steel ball valve.
  • Investment Cast Components
  • Reinforced Seats
  • Mounting pad for easy actuator mounting
  • Blowout-proof stem design
  • Adjustable packing gland
  • Zinc Phosphate Corrosion Protection
  • Meets NACE MR0175 (2000) & MR0103 (2003)
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Dimensions & Measurements
End Connection 1
NPT
End Connections
NPT
Valve Size
1 in
Characteristics & Features
Collection
89 Series
Material
Carbon Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Port Opening
Standard Port
Warranty & Product Information
ASTM
ASTM A-216 Grade WCB
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
NSF Certified
No
Origin
Domestic
Recommended Valve Application
HVAC, Vacuum, Steam
UL Listed
No
UPC
670750956119