2 in. Carbon Steel Reduced Port FNPT 1500# Ball Valve
92-140 Series 2 in. Carbon Steel Reduced Port FNPT 1500# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 40 Pallet: 1080-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 316 SS Ball & Stem
- (-24) certified to API standard 607, 4th edition, Class 600 burn
- Investment cast body
- Reinforced seats and seals
- Blow-Out-Proof Stem Design
- Nitride corrosion protection
- Adjustable packing gland
- Meets NACE MR-01-75 with SS trim
- Compact
Specifications
- API:
- API 607
- ASTM:
- ASTM A-105, ASTM A-108, ASTM A-216 WCB
- Clean Bagged:
- No
- Collection:
- 92-140 Series
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Handle Material:
- Zinc Plated Steel
- IAPMO Listed:
- No
- ISO:
- ISO 10497:2010
- Length:
- 4-73/100 in
- MSS:
- MSS SP-110
- Material:
- Carbon Steel
- NSF Certified:
- No
- Pressure - Maximum:
- 150 psi
- Pressure Class:
- 1500#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Commercial, Industrial
- UL Listed:
- No
- UPC:
- 670750248511
- Valve Body Style:
- 1 piece
- Valve Operator:
- Latch Locking Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 4.73 lb