This product requires certification to purchase.

3/4 in. Carbon Steel Reduced Port FNPT 2000# Ball Valve

Apollo Valves

93-140 Series 3/4 in. Carbon Steel Reduced Port FNPT 2000# Ball Valve

  • Fast #
  • Part #A9314401
  • Item #1725439
  • Manufacturer Part #9314401
4.8 out of 5 Customer Rating
Brand image
Apollo Valves

93-140 Series 3/4 in. Carbon Steel Reduced Port FNPT 2000# Ball Valve

  • Fast #
  • Part #A9314401
  • Item #1725439
  • Manufacturer Part #9314401
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Fire safe to API 607 (requires -24 suffix)
  • Unibody barstock steel design
  • Reinforced seats and seals
  • Blow-out proof stem design
  • Adjustable packing gland
  • Compact
  • Zinc phosphate corrosion protection
  • 316 SS ball & stem
  • Requires Certification
Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connections
FPT
Length
2-33/50 in
Pressure Class
2000#
Valve Size
3/4 in
Weight
0.79 lb
Characteristics & Features
Clean Bagged
No
Collection
93-140 Series
Handle Material
Steel
Material
Carbon Steel, Plastic
Material Type
A108-CS, PTFE
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Material
Carbon Steel
Valve Body Style
1 piece
Valve Disc Material
Stainless Steel
Valve Operator
Lever Handle
Valve Port Opening
Standard Port
Valve Seat Material
RPTFE
Valve Stem
Blowout-Proof
Valve Type
Ball Valve
Electrical & Operational Information
Pressure - High
150
Warranty & Product Information
API
API 607
ASTM
ASTM A-108, ASTM A-216 WCB, ASTM A-276
cUPC Certified
No
Fire Suppression System Rated
No
FM Approved
No
IAPMO Listed
No
ISO
ISO 10497:2010
MA Approved
No
MSS
MSS SP-110
NSF Certified
No
Recommended Valve Application
Commercial, Industrial, Steam
UL Listed
No
UPC
670750793981