This product requires certification to purchase.

1-1/4 in. Forged Brass Full Port Solder 600# Ball Valve

Apollo Valves

94A Series 1-1/4 in. Forged Brass Full Port Solder 600# Ball Valve

  • Fast #
  • Part #A94A20601
  • Item #2175053
  • Manufacturer Part #94A20601
5 out of 5 Customer Rating
Brand image
Apollo Valves

94A Series 1-1/4 in. Forged Brass Full Port Solder 600# Ball Valve

  • Fast #
  • Part #A94A20601
  • Item #2175053
  • Manufacturer Part #94A20601
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 12 Pallet: 768
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Adjustable stem packing nut
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Dimensions & Measurements
End Connection 1
Sweat
End Connection 2
Sweat
End Connections
Sweat
Pressure Class
600#
Pressure - Maximum
600 psi
Valve Size
1-1/4 in
Characteristics & Features
Collection
94A Series
Material
Forged Brass
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Stem
Blowout-Proof
Valve Type
Ball Valve
Electrical & Operational Information
Maximum Temperature
400
Warranty & Product Information
ANSI
ANSI Z21.15
FM Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
MSS
MSS SP-110
NSF
NSF 61
NSF Certified
Yes
Origin
Global
Recommended Valve Application
HVAC
UL Listed
Yes
UPC
670750823817