This product requires certification to purchase.

2-1/2 in. Forged Brass Full Port NPT 400# Ball Valve

Apollo Valves

94A Series 2-1/2 in. Forged Brass Full Port NPT 400# Ball Valve

  • Fast #
  • Part #A94A10901
  • Item #2175063
  • Manufacturer Part #94A10901
3.1 out of 5 Customer Rating
Brand image
Apollo Valves

94A Series 2-1/2 in. Forged Brass Full Port NPT 400# Ball Valve

  • Fast #
  • Part #A94A10901
  • Item #2175063
  • Manufacturer Part #94A10901
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 2 Case: 4 Pallet: 240
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Adjustable stem packing nut
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ANSI:
ANSI Z21.15
ASME:
ASME B16.33, ASME B16.38, ASME B16.44
CSA Certified:
Yes
Collection:
94A Series
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
FM Approved:
Yes
IAPMO Listed:
No
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
3-6/10 in
MSS:
MSS SP-110
Material:
Forged Brass
Maximum Temperature:
400
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Global
Pressure - Maximum:
600 psi
Pressure Class:
400#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
HVAC, Fuel
UL Listed:
Yes
UPC:
670750823534
Valve Body Style:
2 piece
Valve Bonnet Type:
Welded
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
2-1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve