2-1/2 in. Forged Brass Full Port Solder 400# Ball Valve
94A Series 2-1/2 in. Forged Brass Full Port Solder 400# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 2 Case: 4 Pallet: 192-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Adjustable stem packing nut
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ANSI:
- ANSI Z21.15
- Collection:
- 94A Series
- End Connection 1:
- Solder
- End Connection 2:
- Solder
- End Connections:
- Solder
- FM Approved:
- No
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- MSS:
- MSS SP-110
- Material:
- Forged Brass
- Maximum Temperature:
- 400
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 600 psi
- Pressure Class:
- 400#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Fuel
- UL Listed:
- Yes
- UPC:
- 670750823930
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 2-1/2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve