1/8 in. Forged Brass Full Port FNPT 600# Ball Valve
94MBV Series 1/8 in. Forged Brass Full Port FNPT 600# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 400 Pallet: 10800-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Reversible Handle
- Rugged Forged Construction
- Greater flow rate
- Blow out proof stem
- Double Viton O-rings
- Large Raised Wrench Flats
- Chrome plated brass ball
- Each mini is air-tested twice: in the open and closed position
- Use as a non-leak gauge cock/test cock
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ANSI:
- ANSI Z21.15 2009
- ASME:
- ASME B16.44 2002
- CSA Certified:
- CSA 9.1 2009
- Clean Bagged:
- No
- Collection:
- 94MBV Series
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Handle Material:
- Zinc Plated Steel
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 1-17/25
- MSS:
- MSS SP-110
- Material:
- Forged Brass
- Maximum Temperature:
- 300
- Minimum Temperature:
- -40
- NSF Certified:
- No
- Origin:
- Global
- Pressure Class:
- 600#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- HVAC, Gas, Oil, Water
- UL Listed:
- No
- UPC:
- 670750672002
- Valve Body Style:
- 2 piece
- Valve Operator:
- Reversible Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- TFE
- Valve Size:
- 1/8 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 0.16