1/2 in. DZR Brass Standard Port F1807 400# Ball Valve
94XLF Series 1/2 in. DZR Brass Standard Port F1807 400# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 96-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- White handle grip identifies lead free construction
- Standard port design
- Double o-ring stem seal
- Blow-out proof stem design
- Silicone free assembly
- ASTM F1807 PEX design
- Lead free DZR materials and certification
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 14, ANSI 372, ANSI 61
- ASTM:
- ASTM F-1807
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- 94XLF Series
- End Connection 1:
- F1807
- End Connection 2:
- F1807
- End Connections:
- F1807
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- Steel
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-13/25
- MA Approved:
- No
- Material:
- Brass
- Material Type:
- DZR
- Minimum Temperature:
- 73
- NSF:
- NSF 14, NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 160
- Pressure Class:
- 400#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Commercial, Plumbing, Potable Water
- UL Listed:
- No
- UPC:
- 670750061462
- Valve Body Material:
- Brass
- Valve Body Style:
- 2 piece
- Valve Disc Material:
- Brass
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1/2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 0.25
- cUPC Certified:
- No